PFMA13LCYUNV3476 - 480V 93 Watt, 13, 362 Lumen Led, 480V, Yoke Mount

Eaton

  • $6661.23 (Each)
  • $6,661.23 (Each)
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
PFMA13LCYUNV3476
Manufacturer
Eaton
Manufacturer's Part Number
PFMA13LCY-UNV34-76
Description
480V 93 Watt, 13, 362 Lumen Led, 480V, Yoke Mount
Eaton Crouse-Hinds Series Champ Pro Pfma Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 400W Equivalent, Heat and Impact Resistant Glass Lens, 13000 Lumens, 140 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 93W, 7X6 Optics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276885783 / 00662276885783
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,661.23 (Each)
Resources
Tech Bulletins
 
 
PFMA13LCYUNV3476 - Tech Bulletin
Brochures
 
 
PFMA13LCYUNV3476 - Brochure
Other Links
 
 
PFMA13LCYUNV3476 - Other
 
PFMA13LCYUNV3476 - Other
 
PFMA13LCYUNV3476 - Other
 
PFMA13LCYUNV3476 - Other
Attachments
 
 
PFMA13LCYUNV3476 - Specification Sheet
Images
 
 
PFMA13LCYUNV3476 - Large Image
 
PFMA13LCYUNV3476 - Large Image
 
PFMA13LCYUNV3476 - Large Image
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
Eaton Crouse-Hinds series Champ Pro PFMA LED floodlight, Cool white, Dimmable driver, 3/4" entry, 400W equivalent, Heat and impact resistant glass lens, 13000 lumens, 140 lm/W, Die cast aluminum, Yoke mount, 347-480 Vac, 93W, 7x6 optics
Product Type
Led Flood Cool Glass Lens 347-480 Vac
extra long description
CRS-H PFMA13LCY-UNV34-76 LED FLOOD
Features
Eaton's Crouse-Hinds series Champ Pro PFMA LED floodlights are designed to provide full-spectrum, crisp, white light in heavy industrial and harsh areas. Eleven versions of the Champ PFMA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Our PFMA LED floodlights are designed with a Type 4X, epoxy powder coated die cast aluminum housing, making them ideal for outdoor wall and stanchion mounted general area lighti
Description
480V 93 WATT, 13,362 LUMEN LED, 480V, YOKE MOUNT
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PFMA13LCY-UNV34-76
GTIN
00662276885783
UPC
662276885783
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
Led Lighting
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat