REC21 - 3/4X1/2 Reducing Coupler

Eaton

  • $29.00 (Each)
  • $29.00 (Each)

  • $290.00 (Per 10)
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
REC21
Manufacturer
Eaton
Manufacturer's Part Number
REC21
Description
3/4X1/2 Reducing Coupler
Reducing Coupling, Rec Model, Electro Galvanized With Chromate Treatment, 1/2 to 3/4 In Hub Size, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274592602 / 00782274592602
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.00 (Each)
Standard Packaging
$290.00 (Per 10)
Resources
Tech Bulletins
 
 
REC21 - Tech Bulletin
Attachments
 
 
REC21 - Specification Sheet
Images
 
 
REC21 - Large Image
 
REC21 - Large Image
 
REC21 - Large Image
Other Links
 
 
REC21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Dimensions and Weight
Hub Size
1/2 to 3/4 in
Descriptions
Product Type
Reducing Coupling
Long Description
Reducing Coupling, REC Model, Electro Galvanized with Chromate Treatment, 1/2 to 3/4 in Hub Size, 0.25 lb/EA
Short Description
Reducing Coupling, Electro Galvanized with chromate Treatment
Special Features
Integral bushings in both ends which prevents damage to wires;Funnel shaped interior to guide the wires from large to small conduit, making it easy to pull wire
Description
3/4X1/2 REDUCING COUPLER
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H REC21 3/4 LRG 1/2 SM REDUCING
Additional Information
Enclosure Type
Class I Div 1 2 Group A B, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Color/Finish
Electro Galvanized with Chromate Treatment
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
1.1300 IN X 1.7500 IN X 1.3000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Model
REC
Manufacturers Part Number
REC21
GTIN
00782274592602
UPC
782274592602
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
Enclosure
Class I Div 1 2 Group A B, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of REC21.
Jump To:

Cross Referenced

These items are similar to REC21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR7550 Appleton Electric 00781381758291
REC21 Eaton Crouse-Hinds 00782274592602
REC-0705S O-Z Gedney 00783126470000
BR7550A Appleton Electric 00781381758406
REC21SA Eaton Crouse-Hinds 00782274747156
REC21TB Thomas & Betts 00786210058573

* All prices subject to change.

Begin Live Chat