RSP0 - Blank Hub Plate

Eaton

  • $60.33 (Each)
  • $60.33 (Each)

  • $241.32 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSP0
Manufacturer
Eaton
Manufacturer's Part Number
RSP0
Description
Blank Hub Plate
Eaton Crouse-Hinds Series RS/RSM Blank Hub Plate, 8-1/2" X 4", Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274597201 / 00782274597201
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.33 (Each)
Standard Packaging
$241.32 (Per 4)
Resources
Tech Bulletins
 
 
RSP0 - Tech Bulletin
Attachments
 
 
RSP0 - Specification Sheet
Images
 
 
RSP0 - Small Image
 
RSP0 - Large Image
 
RSP0 - Large Image
 
RSP0 - Large Image
Other Links
 
 
RSP0 - Other
 
RSP0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Width
0.47
Length
3.5
Height
8.06
Descriptions
Description
BLANK HUB PLATE
Long Description
Eaton Crouse-Hinds series RS/RSM blank hub plate, 8-1/2" x 4", Feraloy iron alloy
Special Features
For Use With 8-1/2 X 4 In Sides of RS And RSM Boxes
Features
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes.
Product Type
Blank Hub Plate 8 1/2 X 4 Side RS/RSM BX
extra long description
CRS-H RSP0 BLANK HUB PLATE 8 1/2 X
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RSP0
GTIN
00782274597201
UPC
782274597201
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Blank hub plate
Packaging
Weight per each
2.08
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat