SL11 - 5" Sealing Locknut

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL11
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
SL11
Description
5" Sealing Locknut
Eaton Crouse-Hinds Series SL Sealing Locknut, Rigid/Imc, Malleable Iron, 5"
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320117 / 00784564320117
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SL11 - Small Image
 
SL11 - Large Image
Attachments
 
 
SL11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Description
5" SEALING LOCKNUT
Product Type
5 Sealing Locknut
extra long description
MIDWEST SL11 5 SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Eaton Crouse-Hinds series SL sealing locknut, Rigid/IMC, Malleable iron, 5"
Special Features
Weight 125 Lb per 100
Additional Information
dimensions
6.9300 IN X 3.8300 IN X 1.4400 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
SL11
GTIN
00784564320117
UPC
784564320117
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Sealing Locknut
Packaging
Weight per each
1.25
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat