SSTG6 - 2" SS Myers Hub

Eaton

  • $396.54 (Each)
  • $396.54 (Each)

  • $1,982.70 (Per 5)
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
SSTG6
Manufacturer
Eaton
Manufacturer's Part Number
SSTG 6
Description
2" SS Myers Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100351 / 00784731100351
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$396.54 (Each)
Standard Packaging
$1,982.70 (Per 5)
Resources
Images
 
 
SSTG6 - Small Image
 
SSTG6 - Large Image
Attachments
 
 
SSTG6 - Specification Sheet
Tech Bulletins
 
 
SSTG6 - Tech Bulletin
Other Links
 
 
SSTG6 - Other
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
316 Stainless Steel
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
2 in
Descriptions
Product Type
CH Myers 2 Stainless Steel Hub
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
2" SS MYERS HUB
extra long description
MYERS SSTG 6 CH MYERS 2 STAINLESS S
Long Description
Eaton Crouse-Hinds series Myers ground hub, Stainless steel, 2"
Construction
Stainless Steel
Special Features
Vibration Proof, Posi-Lok Insulated Throat, Weight 95 Lb per 100
Additional Information
dimensions
4.0500 IN X 3.2100 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SSTG 6
GTIN
00784731100351
UPC
784731100351
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight per each
1.33
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SSTG6.
Jump To:

Cross Referenced

These items are similar to SSTG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SSTG 6 Eaton Crouse-Hinds 00784731100351
H200GRSST Thomas & Betts Conduit n/a
H200GRSST Thomas & Betts 00786210002835

* All prices subject to change.

Begin Live Chat