STA8 - 3" Alu Meyers Hub

Eaton

  • $57.03 (Each)
  • $57.03 (Each)

  • $114.06 (Per 2)

  • $5,703.07 (Per 100)
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
STA8
Manufacturer
Eaton
Manufacturer's Part Number
STA 8
Description
3" Alu Meyers Hub
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Aluminum, 3"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100221 / 00784731100221
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.03 (Each)
Carton
$114.06 (Per 2)
Resources
Tech Bulletins
 
 
STA8 - Tech Bulletin
Other Links
 
 
STA8 - Other
Attachments
 
 
STA8 - Specification Sheet
Images
 
 
STA8 - Large Image
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
Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
3 in
Descriptions
Product Type
CH Myers 3 Alum Hub
Description
3" ALU MEYERS HUB
extra long description
MYERS STA 8 CH MYERS 3 ALUM HUB
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Long Description
Eaton Crouse-Hinds series Myers Scru-Tite basic hub, Aluminum, 3"
Special Features
Vibration Proof, Posi-Lok Insulated Throat, Weight 100 Lb per 100
Additional Information
dimensions
4.3700 IN X 2.4300 IN X 4.3700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STA 8
GTIN
00784731100221
UPC
784731100221
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Packaging
Weight per each
1.03
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STA8.
Jump To:

Cross Referenced

These items are similar to STA8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STA 8 Eaton Crouse-Hinds 00784731100221
H300-TBA Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat