STAG5 - 1-1/2" Alu GRND Hub

Eaton

  • $27.21 (Each)
  • $27.21 (Each)

  • $272.07 (Per 10)

  • $2,720.70 (Per 100)
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
STAG5
Manufacturer
Eaton
Manufacturer's Part Number
STAG 5
Description
1-1/2" Alu GRND Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Aluminum, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731101099 / 00784731101099
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.21 (Each)
Carton
$27.21 (Each)
Standard Packaging
$272.07 (Per 10)
Resources
Tech Bulletins
 
 
STAG5 - Tech Bulletin
Other Links
 
 
STAG5 - Other
Attachments
 
 
STAG5 - Specification Sheet
Images
 
 
STAG5 - Large Image
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
360 Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
CH Myers 1 1/2 Alum Ground Hub
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
1-1/2" ALU GRND HUB
extra long description
MYERS STAG 5 CH MYERS 1 1/2 ALUM GR
Long Description
Eaton Crouse-Hinds series Myers ground hub, Aluminum, 1-1/2"
Special Features
Vibration Proof, Ground Wire Size 8 AWG (CSA), 6 AWG (UL), Weight 33 Lb per 100
Additional Information
dimensions
2.7400 IN X 2.1900 IN X 2.7400 IN
Manufacturer Information
Manufacturers Part Number
STAG 5
Brand
Eaton
GTIN
00784731101099
UPC
784731101099
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Ground Hub
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STAG5.
Jump To:

Cross Referenced

These items are similar to STAG5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STAG 5 Eaton Crouse-Hinds 00784731101099
H150GRA Thomas & Betts Conduit n/a
HUBG150A Appleton Electric 00781381191586
H150AGRTB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat