STG10 - 4" Ground Conduit Hub

Eaton

  • $159.58 (Each)
  • $159.58 (Each)

  • $319.16 (Per 2)

  • $15,958.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STG10
Manufacturer
Eaton
Manufacturer's Part Number
STG 10
Description
4" Ground Conduit Hub
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731101020 / 00784731101020
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.58 (Each)
Carton
$159.58 (Each)
Standard Packaging
$319.16 (Per 2)
Resources
Tech Bulletins
 
 
STG10 - Tech Bulletin
Other Links
 
 
STG10 - Other
Attachments
 
 
STG10 - Specification Sheet
Images
 
 
STG10 - Large Image
 
STG10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
4 in
Size
4 in
Descriptions
Description
4" GROUND CONDUIT HUB
Product Type
Ground Hub
Long Description
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 4 in Hub Size, 3.3 lb/EA
Features
Combines all of the features of the Hub Basic Scru-Tite(R) plus the additional feature of the grounding screw on the locknut.
Short Description
4" Ground Hub, Natural, Zinc
Special Features
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
extra long description
MYERS STG 10 CH MYERS 4 GROUND COND
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
Enclosure Type
NEMA 2/3/3R/4/4X/12
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-59509;cUL Listed;CSA C22.2 Certified
package quantity
2 PK
Made in USA
yes
dimensions
5.4900 IN X 3.0600 IN X 5.4900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STG 10
Model
STG
sub brand
Myers(TM)
GTIN
00784731101020
UPC
784731101020
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight
3.3 lb/EA
Weight per each
3.3
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat