STTB1 - 1/2" Thru Bulk Head Fitting

Eaton

  • $43.84 (Each)
  • $43.84 (Each)

  • $219.20 (Per 5)
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
STTB1
Manufacturer
Eaton
Manufacturer's Part Number
STTB 1
Description
1/2" Thru Bulk Head Fitting
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100696 / 00784731100696
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.84 (Each)
Standard Packaging
$219.20 (Per 5)
Resources
Tech Bulletins
 
 
STTB1 - Tech Bulletin
Other Links
 
 
STTB1 - Other
Attachments
 
 
STTB1 - Specification Sheet
Images
 
 
STTB1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
CH Myers 1/2 Through Bulkhead
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
1/2" THRU BULK HEAD FITTING
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Zinc, 1/2"
Special Features
Weight 30 Lb per 100
extra long description
MYERS STTB 1 CH MYERS 1/2 THROUGH B
Additional Information
dimensions
1.4300 IN X 1.4300 IN X 1.4700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STTB 1
GTIN
00784731100696
UPC
784731100696
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Through Bulkhead Fitting
Packaging
Weight per each
0.32
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STTB1.
Jump To:

Cross Referenced

These items are similar to STTB1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTB 1 Eaton Crouse-Hinds 00784731100696
H050BHD Thomas & Betts Conduit n/a
H050BHD Thomas & Betts 00786210002422

* All prices subject to change.

Begin Live Chat