STTB10 - 4" Bulk Head

Eaton

  • $518.27 (Each)
  • $518.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STTB10
Manufacturer
Eaton
Manufacturer's Part Number
STTB 10
Description
4" Bulk Head
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100788 / 00784731100788
Weight per unit
5.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$518.27 (Each)
Resources
Tech Bulletins
 
 
STTB10 - Tech Bulletin
Other Links
 
 
STTB10 - Other
Attachments
 
 
STTB10 - Specification Sheet
Images
 
 
STTB10 - Small Image
 
STTB10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc
Descriptions
Description
4" BULK HEAD
Product Type
CH Myers 4 Through Bulkhead
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Zinc, 4"
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS STTB 10 CH MYERS 4 THROUGH BU
Additional Information
dimensions
5.5200 IN X 5.5200 IN X 2.4400 IN
Manufacturer Information
Manufacturers Part Number
STTB 10
Brand
Eaton
GTIN
00784731100788
UPC
784731100788
Taxonomies, Classifications, and Categories
Type
Through Bulkhead Fitting
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight per each
5.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat