STTTB2 - 3/4" Thru Bulk Head Fitting

Eaton

  • $66.57 (Each)
  • $66.57 (Each)

  • $332.85 (Per 5)
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
STTTB2
Manufacturer
Eaton
Manufacturer's Part Number
STTTB 2
Description
3/4" Thru Bulk Head Fitting
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 3/4", Without Nipples
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731102232 / 00784731102232
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.57 (Each)
Standard Packaging
$332.85 (Per 5)
Resources
Tech Bulletins
 
 
STTTB2 - Tech Bulletin
Attachments
 
 
STTTB2 - Specification Sheet
Other Links
 
 
STTTB2 - Other
Images
 
 
STTTB2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
CH Myers 3/4 Triple Bulkhead
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
3/4" THRU BULK HEAD FITTING
extra long description
MYERS STTTB 2 CH MYERS 3/4 TRIPLE B
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Zinc, 3/4", Without nipples
Special Features
Weight 60 Lb per 100
Additional Information
dimensions
1.6800 IN X 1.6800 IN X 1.6500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STTTB 2
GTIN
00784731102232
UPC
784731102232
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Through Bulkhead Fitting
Packaging
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STTTB2.
Jump To:

Cross Referenced

These items are similar to STTTB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTTB 2 Eaton Crouse-Hinds 00784731102232
H075TBF Thomas & Betts Conduit n/a
H075TBF Thomas & Betts 00786210002453

* All prices subject to change.

Begin Live Chat