T69 - 2" Alu T MK9 Conduit Body

Eaton

  • $216.71 (Each)
  • $216.71 (Each)

  • $433.42 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T69
Manufacturer
Eaton
Manufacturer's Part Number
T69
Description
2" Alu T MK9 Conduit Body
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274628301 / 00782274628301
Weight per unit
2.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.71 (Each)
Carton
$433.42 (Per 2)
Resources
Images
 
 
T69 - Small Image
 
T69 - Large Image
 
T69 - Large Image
 
T69 - Large Image
 
T69 - Large Image
Attachments
 
 
T69 - Specification Sheet
Tech Bulletins
 
 
T69 - Tech Bulletin
Other Links
 
 
T69 - Other
 
T69 - Other
 
T69 - Other
 
T69 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Length
10-1/2
Height
3-7/16
Width
4-1/8
Hub Size
2 in
Descriptions
Product Type
2 T Mark 9 CNDT Outlet Body
Description
2" ALU T MK9 CONDUIT BODY
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
extra long description
CRS-H T69 2 T MARK 9 CNDT OUTLET BO
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, T shape, 2"
Additional Information
dimensions
10.6300 IN X 3.4400 IN X 4.4100 IN
Manufacturer Information
Brand
Eaton
GTIN
00782274628301
UPC
782274628301
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Conduit outlet body
Packaging
Weight per each
2.53
Carton
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat