T97 - 3-1/2" T FM7 CNDT Body

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T97
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
T97
Description
3-1/2" T FM7 CNDT Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274628806 / 00782274628806
Weight per unit
17.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
T97 - Other
 
T97 - Other
 
T97 - Other
 
T97 - Other
Images
 
 
T97 - Large Image
 
T97 - Large Image
 
T97 - Large Image
 
T97 - Large Image
 
T97 - Small Image
Attachments
 
 
T97 - Specification Sheet
Tech Bulletins
 
 
T97 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
14-5/16
Hub Size
3-1/2 in
Height
4-7/8
Width
6-15/16
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, T shape, 3-1/2"
Product Type
3 1/2 T Form 7 CNDT Outlet Body
extra long description
CRS-H T97 3 1/2 T FORM 7 CNDT OUTLE
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
3-1/2" T FM7 CNDT BODY
Additional Information
dimensions
14.3100 IN X 4.8800 IN X 6.9400 IN
Form
Form 7
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00782274628806
UPC
782274628806
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Packaging
Weight per each
17.15
Carton
1
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat