TB17SA - 1/2" Alu TB FM7 Conduit Body

Eaton

  • $53.11 (Each)
  • $53.11 (Each)

  • $265.55 (Per 5)
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
TB17SA
Manufacturer
Eaton
Manufacturer's Part Number
TB17 SA
Description
1/2" Alu TB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, TB Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274630717 / 00782274630717
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.11 (Each)
Standard Packaging
$265.55 (Per 5)
Resources
Other Links
 
 
TB17SA - Other
 
TB17SA - Other
 
TB17SA - Other
 
TB17SA - Other
Tech Bulletins
 
 
TB17SA - Tech Bulletin
Attachments
 
 
TB17SA - Specification Sheet
Images
 
 
TB17SA - Small Image
 
TB17SA - Large Image
 
TB17SA - Large Image
 
TB17SA - Large Image
 
TB17SA - Large Image
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
1/2 TB Al Form 7 CNDT Outlet Body
extra long description
CRS-H TB17 SA 1/2 TB AL FORM 7 CNDT
Description
1/2" ALU TB FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, TB shape, 1/2"
Additional Information
dimensions
5.6300 IN X 1.5600 IN X 2.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TB17 SA
GTIN
00782274630717
UPC
782274630717
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.5
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB17SA.
Jump To:

Cross Referenced

These items are similar to TB17SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB17-SA Appleton Electric 781381601047
TB17-SA Eaton Crouse-Hinds 00782274630717
TB17SA Killark 00783936080703
TB17-SA O-Z Gedney 00781381601047
TB17SA Thomas & Betts 00786210104386

* All prices subject to change.

Begin Live Chat