TB35 - 1" Alu TB SR5 Conduit Body

Eaton

  • $20.75 (Each)
  • $20.75 (Each)

  • $103.75 (Per 5)

  • $2,074.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB35
Manufacturer
Eaton
Manufacturer's Part Number
TB35
Description
1" Alu TB SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, TB Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277008525 / 00662277008525
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.75 (Each)
Carton
$20.75 (Each)
Standard Packaging
$103.75 (Per 5)
Resources
Images
 
 
TB35 - Small Image
 
TB35 - Large Image
 
TB35 - Large Image
 
TB35 - Large Image
 
TB35 - Large Image
 
TB35 - Large Image
 
TB35 - Large Image
Attachments
 
 
TB35 - Specification Sheet
Brochures
 
 
TB35 - Brochure
Tech Bulletins
 
 
TB35 - Tech Bulletin
Other Links
 
 
TB35 - Other
 
TB35 - Other
 
TB35 - Other
 
TB35 - Other
 
TB35 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Color
Gray
Dimensions and Weight
Hub Size
1 in
Height
1.74 in
Width
2.77 in
Length
6.47 in
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 in Trade Size, 10.8 cu.in Capacity, 90 ° Angle, 1 in Hub Size, 6.47 in Length, 2.77 in Width, 1.74 in Height, 0.53 lb/EA
Short Description
Conduit Outlet Body, 1 in, TB Shape Series 5 Body, Aluminum
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Special Features
Corrosion Resistant
Description
1" ALU TB SR5 CONDUIT BODY
extra long description
CRS-H TB35 1 RGD TB COND BODY AL
Additional Information
dimensions
6.4700 IN X 1.7400 IN X 2.7700 IN
Form
Series 5
angle
90 °
Enclosure Type
Nema 4
body type
Conduit
includes
Stainless Steel Screw
for use with
Rigid/Imc Conduit
Standards Met
UL Listed;cUL Listed
package quantity
5 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TB35
GTIN
00662277008525
UPC
662277008525
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Trade Size
Trade Size
1 in
Packaging
Weight
0.53 lb/EA
Weight per each
0.53
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
Capacity
10.8 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat