TB67SA - 2" Alu TB FM7 Conduit Body

Eaton

  • $283.77 (Each)
  • $283.77 (Each)

  • $567.54 (Per 2)
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
TB67SA
Manufacturer
Eaton
Manufacturer's Part Number
TB67 SA
Description
2" Alu TB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, TB Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274631615 / 00782274631615
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.77 (Each)
Standard Packaging
$567.54 (Per 2)
Resources
Other Links
 
 
TB67SA - Other
 
TB67SA - Other
 
TB67SA - Other
 
TB67SA - Other
Tech Bulletins
 
 
TB67SA - Tech Bulletin
Attachments
 
 
TB67SA - Specification Sheet
Images
 
 
TB67SA - Large Image
 
TB67SA - Large Image
 
TB67SA - Large Image
 
TB67SA - Large Image
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
2 in
Width
3
Height
6-1/8
Length
9-3/16
Descriptions
Product Type
2IN NPT Al TB Form 7 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
2" ALU TB FM7 CONDUIT BODY
extra long description
CRS-H TB67 SA 2IN NPT AL TB FORM 7
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, TB shape, 2"
Additional Information
dimensions
9.1900 IN X 3.0000 IN X 6.1300 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TB67 SA
GTIN
00782274631615
UPC
782274631615
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
2.05
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB67SA.
Jump To:

Cross Referenced

These items are similar to TB67SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB67-SA Appleton Electric 781381601115
TB67SA Appleton Electric 00781381601115
TB67-SA Eaton Crouse-Hinds 00782274631615
TB67SA Killark 00783936080758
TB67SA Thomas & Betts 00786210104430

* All prices subject to change.

Begin Live Chat