TMC285 - 3/4" Cord Grips

Eaton Crouse-Hinds Series

  • $82.12 (Each)
  • $82.12 (Each)

  • $410.60 (Per 5)
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
TMC285
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
TMC285
Description
3/4" Cord Grips
TMC Armored Cable Gland, Aluminum, 3/4 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414553 / 00782274414553
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.12 (Each)
Carton
$410.60 (Per 5)
Resources
Images
 
 
TMC285 - Large Image
 
TMC285 - Small Image
 
TMC285 - Large Image
 
TMC285 - Large Image
Attachments
 
 
TMC285 - Specification Sheet
Other Links
 
 
TMC285 - Other
 
TMC285 - Other
Brochures
 
 
TMC285 - Brochure
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
Aluminum
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Eaton Crouse-Hinds
material composition
Ind Facilities & Factories - Facility: Power Distribution and Control
Finish
Nickel
Dimensions and Weight
Length
2.625 in (Gland)
Size
3/4 in
Descriptions
Description
3/4" CORD GRIPS
Short Description
TMC Armored Cable Gland, Aluminum, 3/4 in, 2.625 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 3/4 in Size, 2.625 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.35 lb/EA
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
extra long description
CRS-H TMC285 3/4 AL FT MC CAB ARMOR
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
for use with
Metal-Clad Cable
Standards Met
UL Listed E36379;CSA Certified File LR291
package quantity
5 CT
dimensions
3.4100 IN X 1.6300 IN X 1.6300 IN
Cord Type
Eaton Crouse-Hinds
Reflector Type
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMC285
sub brand
Eaton Crouse-Hinds
GTIN
00782274414553
UPC
782274414553
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.35 lb/EA
Weight per each
0.32
Carton
5
Uses, Certifications, and Standards
Application
General Purpose;Wet Location
Enclosure
IP56
Temperature Rating
-25 To 60 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMC285.
Jump To:

Similar Items

Similar items are close alternatives to TMC285, though they may not be 100% alike.

3/4" Cable Gland (.5-.66)
  • Our Part #: TMC30750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TMC3-075-0
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($439.00) ·
TMC30750 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.80

Each

QTY:
Each
Add
3/4" Cable Gland (.64-.86)
  • Our Part #: TMC30751
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TMC3-075-1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($558.80) ·
TMC30751 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$111.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMC285 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC8875 Appleton Electric n/a
TMC285 Eaton Crouse-Hinds 00782274414553
JMC-75-121 O-Z Gedney n/a
TMC2075099A Appleton Electric 00781381300742
CMCAB075 Killark 00783936030265
2-075-040 Thomas & Betts 00786210825038
2-075-050 Thomas & Betts 00786210824048
ST075-467 Thomas & Betts 00786210712864
STE075 Thomas & Betts 00786210822594

* All prices subject to change.

Begin Live Chat