TMC30752 - 3/4" Al CBL Gland (.85-1.12)

Eaton

  • $124.66 (Each)
  • $124.66 (Each)
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
TMC30752
Manufacturer
Eaton
Manufacturer's Part Number
TMC3-075-2
Description
3/4" Al CBL Gland (.85-1.12)
Eaton Crouse-Hinds Series TMC3 Cable Gland, 0.800" - 1.120" Armor Min./Max., 0.850" - 1.310" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 0.850" - 1.310" Outer Sheath Min./Max., Industrial Protection, 3/4" NPT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662277129923 / 00662277129923
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.66 (Each)
Resources
Images
 
 
TMC30752 - Small Image
 
TMC30752 - Large Image
Brochures
 
 
TMC30752 - Brochure
Tech Bulletins
 
 
TMC30752 - Tech Bulletin
Other Links
 
 
TMC30752 - Other
 
TMC30752 - Other
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
3/4 Al MC and Tray Cable FTG Od .850 to 1.310
Features
For use with metal-clad cable, TECK corrugated cable, or non-armored tray cables, Crouse-Hinds series TMC3 cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC3 cable glands form a mechanical watertight connection and may be installed in Class I, Division 2 locations, provided there are no arcing and sparking risks in accordance with NEC501.10B.
extra long description
CRS-H TMC3-075-2 3/4 AL MC AND TRAY
Long Description
Eaton Crouse-Hinds series TMC3 cable gland, 0.800" - 1.120" armor min./max., 0.850" - 1.310" cable range min./max., Armoured and non-armoured, Aluminum, 0.850" - 1.310" outer sheath min./max., Industrial protection, 3/4" NPT
Description
3/4" AL CBL GLAND (.85-1.12)
Additional Information
dimensions
4.9700 IN X 1.9900 IN X 1.9900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMC3-075-2
GTIN
00662277129923
UPC
662277129923
Taxonomies, Classifications, and Categories
Type
Cable gland
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.64
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat