TMC6206 - 2" Cord Grips

Eaton

  • $300.23 (Each)
  • $300.23 (Each)
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
TMC6206
Manufacturer
Eaton
Manufacturer's Part Number
TMC6206
Description
2" Cord Grips
TMC Armored Cable Gland, Aluminum, 2 In Size, 4.5 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 2.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414591 / 00782274414591
Weight per unit
2.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.23 (Each)
Resources
Tech Bulletins
 
 
TMC6206 - Tech Bulletin
Other Links
 
 
TMC6206 - Other
Images
 
 
TMC6206 - Small Image
 
TMC6206 - Large Image
 
TMC6206 - Large Image
Attachments
 
 
TMC6206 - Specification Sheet
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
Aluminum
connection
Male NPT
Dimensions and Weight
Size
2 in
Length
4.5 in (Gland)
Descriptions
Description
2" CORD GRIPS
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 2 in Size, 4.5 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 2.35 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 2 in
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland and Non-Armoured Barrier
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Standards Met
UL Listed E36379;CSA Certified File LR291
package quantity
1 ct
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
for use with
Metal-Clad Cable
dimensions
5.5000 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMC6206
sub brand
Eaton Crouse-Hinds
GTIN
00782274414591
UPC
782274414591
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.35 lb/EA
Weight per each
2.401
Carton
1
Uses, Certifications, and Standards
Application
General Purpose;Wet Location
Temperature Rating
-25 To 60 Deg C
Enclosure
IP56
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMC6206.
Jump To:

Similar Items

Similar items are close alternatives to TMC6206, though they may not be 100% alike.

Eaton Crouse-Hinds Series TMC3 Cable Gland, 1.520" - 2.060" Armor Min./Max., 1.6...
  • Our Part #: TMC32001
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TMC3-200-1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($209.78) ·
TMC32001 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$209.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMC6206 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC6206 Eaton Crouse-Hinds 00782274414591
2-200-170 Thomas & Betts 00786210824147
2-200-180 Thomas & Betts 00786210824161
2-200-190 Thomas & Betts 00786210824178
2-200-200 Thomas & Betts 00786210824185
ST200-551 Thomas & Betts 00786210712949
STE200 Thomas & Betts 00786210930404
TMC2200233A Appleton Electric 00781381300858
ST200-474 Thomas & Betts 00786210712956

* All prices subject to change.

Begin Live Chat