TMCX0500L - Eaton Crouse-Hinds Series Terminator Ii TMCX Cable

Eaton

  • $224.47 (Each)
  • $224.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX0500L
Manufacturer
Eaton
Manufacturer's Part Number
TMCX050 0 L
Description
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, Liquid Compound, Cable Range:0.45-0.70", Cable Sealing:0 (XS), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662276558595 / 00662276558595
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.47 (Each)
Resources
Images
 
 
TMCX0500L - Small Image
 
TMCX0500L - Large Image
Attachments
 
 
TMCX0500L - Specification Sheet
Brochures
 
 
TMCX0500L - Brochure
Tech Bulletins
 
 
TMCX0500L - Tech Bulletin
Other Links
 
 
TMCX0500L - Other
 
TMCX0500L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MC / MCHL cable 0.45 IN to 0.70 IN. TC 0.40 IN to 0.70 IN
Material, Color, and Finish
Color
Natural with red union nut
Finish
Untreated
Dimensions and Weight
Size
3/4 IN NPT, Size 0
Descriptions
Description
EATON CROUSE-HINDS SERIES TERMINATOR II TMCX CABLE
Product Type
Barr Gland 1/2 NPT SZ0 Alu Liq
Features
TMCX II explosionproof cable glands from Eaton Crouse-Hinds Division are used to terminate armoured barrier, non-armoured barrier and TECK armoured cable in hazardous locations. Its unique design features, coupled with our fast curing Chico LiquidSeal compound, make the TMCX II the easiest and safest solution available.
extra long description
CRS-H TMCX050 0 L BARR GLAND 1/2 NP
Long Description
Eaton Crouse-Hinds series Terminator II TMCX cable gland,Liquid compound,Cable Range:0.45-0.70",Cable Sealing:0 (XS),Metal-cladcorrugated armoured,TECK armoured,armoured barrier and tray cable,Armoured gland, Aluminum, 1/2" NPT
Special Features
2 Piece Union Design
Additional Information
dimensions
3.8200 IN X 1.4400 IN X 1.4400 IN
Manufacturer Information
Manufacturers Part Number
TMCX050 0 L
Brand
Eaton
GTIN
00662276558595
UPC
662276558595
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Cable gland
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
Temperature Rating
-40 to + 60 Degrees C
Mounting
1 inch NPT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat