TMCX0751L - 3/4" Cable Gland

Eaton

  • $330.59 (Each)
  • $330.59 (Each)

  • $661.18 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX0751L
Manufacturer
Eaton
Manufacturer's Part Number
TMCX075 1 L
Description
3/4" Cable Gland
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, Liquid Compound, Cable Range:0.49-0.90", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 3/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662276303416 / 00662276303416
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$330.59 (Each)
Standard Packaging
$661.18 (Per 2)
Resources
Tech Bulletins
 
 
TMCX0751L - Tech Bulletin
Other Links
 
 
TMCX0751L - Other
 
TMCX0751L - Other
Attachments
 
 
TMCX0751L - Specification Sheet
Brochures
 
 
TMCX0751L - Brochure
Images
 
 
TMCX0751L - Large Image
 
TMCX0751L - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cable OD 0.49 to 0.90 inch
Material, Color, and Finish
Color
Natural with red union nut
Finish
Untreated
Dimensions and Weight
Size
3/4" NPT, Size 1
Descriptions
Long Description
Eaton Crouse-Hinds series Terminator II TMCX cable gland,Liquid compound,Cable Range:0.49-0.90",Cable Sealing:1 (S),Metal-cladcorrugated armoured,TECK armoured,armoured barrier and tray cable,Armoured gland, Aluminum, 3/4" NPT
Special Features
2 Piece Union Design
Product Type
Barr Gland 3/4 NPT SZ1 Alu Liq
Description
3/4" CABLE GLAND
Features
TMCX II explosionproof cable glands from Eaton Crouse-Hinds Division are used to terminate armoured barrier, non-armoured barrier and TECK armoured cable in hazardous locations. Its unique design features, coupled with our fast curing Chico LiquidSeal compound, make the TMCX II the easiest and safest solution available.
extra long description
CRS-H TMCX075 1 L BARR GLAND 3/4 NP
Additional Information
dimensions
4.0500 IN X 1.7500 IN X 1.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMCX075 1 L
GTIN
00662276303416
UPC
662276303416
Taxonomies, Classifications, and Categories
Type
Cable gland
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.6
Carton
1
Package
2
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 Degrees C
Mounting
3/4 inch NPT
standard
UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat