TP170 - 2-1/2D SW Box Side BRKT

Eaton

  • $9.65 (Each)
  • $9.65 (Each)

  • $482.51 (Per 50)

  • $965.02 (Per 100)
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
TP170
Manufacturer
Eaton
Manufacturer's Part Number
TP170
Description
2-1/2D SW Box Side BRKT
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", S, Set 5/8", 2, NM Clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189101706 / 00786189101706
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.65 (Each)
Carton
$9.65 (Each)
Standard Packaging
$482.51 (Per 50)
Resources
Images
 
 
TP170 - Small Image
 
TP170 - Large Image
Attachments
 
 
TP170 - Specification Sheet
Tech Bulletins
 
 
TP170 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
2
Descriptions
Description
2-1/2D SW BOX SIDE BRKT
Product Type
2 1/2 D SW Box For NM Cable With BRKT
extra long description
THEP TP170 2 1/2 D SW BOX FOR NM C
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", S, set 5/8", 2, NM clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 cubic inch capacity
Special Features
Weight 69 Lb per 100
Construction
Welded
Additional Information
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Knockouts
(1) 1/2 in_(1) 1/2 in
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP170
GTIN
00786189101706
UPC
786189101706
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight per each
0.67
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
5/8 In Setback S Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP170.
Jump To:

Cross Referenced

These items are similar to TP170 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
384VBPL Appleton Electric 00687855763207
TP170 Eaton Crouse-Hinds 00786189101706
531 Raco 00050169005316
52-FBC Thomas & Betts 00781720003020
G601-FR Garvin Industries n/a
LXWV Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat