TP260 - 3-1/2"X1-1/2"D STL Oct BX

Eaton

  • $12.48 (Each)
  • $12.48 (Each)

  • $623.84 (Per 50)

  • $1,247.68 (Per 100)
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
TP260
Manufacturer
Eaton
Manufacturer's Part Number
TP260
Description
3-1/2"X1-1/2"D STL Oct BX
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 3-1/4", NM Clamps, 11.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102604 / 00786189102604
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Carton
$12.48 (Each)
Standard Packaging
$623.84 (Per 50)
Resources
Tech Bulletins
 
 
TP260 - Tech Bulletin
Attachments
 
 
TP260 - Specification Sheet
Images
 
 
TP260 - Large Image
 
TP260 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
3-1/4
Width
3-1/4
Descriptions
Description
3-1/2"X1-1/2"D STL OCT BX
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Product Type
3 1/4 Oct Cond BX NM Cab With CLMP
extra long description
THEP TP260 3 1/4 OCT COND BX NM CAB
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (1) 1/2", 3-1/4", NM clamps, 11.5 cubic inch capacity
Construction
Drawn
Special Features
Fixture Rated, Weight 44 Lb per 100
Additional Information
Knockouts
(1) 1/2 in
dimensions
3.2500 IN X 3.2500 IN X 1.5000 IN
Cable Entry
KO
Manufacturer Information
Manufacturers Part Number
TP260
Brand
Eaton
GTIN
00786189102604
UPC
786189102604
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight per each
0.45
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP260.
Jump To:

Similar Items

Similar items are close alternatives to TP260, though they may not be 100% alike.

Octagon Box, 11.8 Cubic Inches, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, Drawn Cons...
  • Our Part #: 24151N25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24151N-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($312.38) ·
24151N25 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP260 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
560L Appleton Electric 00687855765003
TP260 Eaton Crouse-Hinds 00786189102604
TP262 Eaton Crouse-Hinds n/a
24151-R Garvin Industries n/a
3RB-NM Orbit Industries 00835243011717
112 Raco 00050169001127
24151N Thomas & Betts n/a
3OLC Thomas & Betts n/a
24151-N Thomas & Betts n/a
3-O-LC Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat