TP264 - 3-1/4"X1-1/2"D Oct BX W/Ers

Eaton

  • $12.27 (Each)
  • $12.27 (Each)

  • $613.68 (Per 50)

  • $1,227.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP264
Manufacturer
Eaton
Manufacturer's Part Number
TP264
Description
3-1/4"X1-1/2"D Oct BX W/Ers
Outlet Box, Ivory, 9 Cu.In Capacity, 4 Gang, Octagon, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Wall Mount, 3-1/4 In Length, 1-1/2 In Height, 0.47 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102642 / 00786189102642
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.27 (Each)
Carton
$12.27 (Each)
Standard Packaging
$613.68 (Per 50)
Resources
Images
 
 
TP264 - Small Image
 
TP264 - Large Image
 
TP264 - Large Image
Specifications Sheets
 
 
TP264 - Specification Sheet
Attachments
 
 
TP264 - Specification Sheet
Tech Bulletins
 
 
TP264 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Shape
Octagon
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
3-1/4 in
Height
1-1/2 in
Depth
1-1/2
Width
3-1/4
Descriptions
Description
3-1/4"X1-1/2"D OCT BX W/ERS
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Product Type
Outlet Box
Long Description
Outlet Box, Ivory, 9 cu.in Capacity, 4 gang, Octagon, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Wall Mount, 3-1/4 in Length, 1-1/2 in Height, 0.47 lb/EA
Short Description
Outlet Box, 9 cu. in, Ivory, 4 Gangs
Special Features
Fixture Rated
extra long description
THEP TP264 3 1/4 OCT COND BX NM CAB
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Aluminum Interlocking Grounding Metal-Clad Cable
Knockout Size
1/2 in
Number of Knockouts
7
Mounting Type
Wall Mount
Standards Met
Ul Listed
package quantity
50 PK
Made in USA
yes
Knockouts
(1) 1/2 in
dimensions
3.2500 IN X 3.2500 IN X 1.5000 IN
Cable Entry
KO
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP264
GTIN
00786189102642
UPC
786189102642
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight
0.47 lb/EA
Weight per each
0.43
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
9 cu.in
Application
Non Metallic Cable
standard
UL
Mounting
(2) Screw Ear
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat