TP336 - 4" Oct Box CVR FLT Duplex

Eaton

  • $4.48 (Each)
  • $4.48 (Each)

  • $223.99 (Per 50)

  • $447.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP336
Manufacturer
Eaton
Manufacturer's Part Number
TP336
Description
4" Oct Box CVR FLT Duplex
Eaton Crouse-Hinds Series Octagon Box Cover, 4", Steel, Flat, For Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189103366 / 00786189103366
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Carton
$4.48 (Each)
Standard Packaging
$223.99 (Per 50)
Resources
Attachments
 
 
TP336 - Specification Sheet
Tech Bulletins
 
 
TP336 - Tech Bulletin
Images
 
 
TP336 - Large Image
 
TP336 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
4 Oct Box CVR FLT Duplex Rec
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP336 4 OCT BOX CVR FLT DUPLEX
Description
4" OCT BOX CVR FLT DUPLEX
Long Description
Eaton Crouse-Hinds series Octagon Box Cover, 4", Steel, Flat, for duplex receptacle
Special Features
Weight 18 Lb per 100
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP336
GTIN
00786189103366
UPC
786189103366
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon box cover
Packaging
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat