TP550 - 4-11/16SQ Ext RNG, 1-1/2D

Eaton

  • $10.55 (Each)
  • $10.55 (Each)

  • $263.75 (Per 25)

  • $1,055.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP550
Manufacturer
Eaton
Manufacturer's Part Number
TP550
Description
4-11/16SQ Ext RNG, 1-1/2D
Switch Box Extension Ring, Steel, 4-11/16 In Length, 1-1/2 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189105506 / 00786189105506
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.55 (Each)
Standard Packaging
$263.75 (Per 25)
Resources
Attachments
 
 
TP550 - Specification Sheet
Tech Bulletins
 
 
TP550 - Tech Bulletin
Specifications Sheets
 
 
TP550 - Specification Sheet
Images
 
 
TP550 - Large Image
 
TP550 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Length
4-11/16 in
Width
1-1/2 in
Depth
1-1/2
Height
4-11/16
Descriptions
Description
4-11/16SQ EXT RNG,1-1/2D
Product Type
Switch Box Extension Ring
Long Description
Switch Box Extension Ring, Steel, 4-11/16 in Length, 1-1/2 in Width, 1/2 in;3/4 in Knockout Size, 12 Knockouts, Box Mount, 0.6 lb/EA
Features
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded
Short Description
Switch Box Extension Ring, Steel, 4-11/16 in Length
Special Features
Welded/Drawn Construction
extra long description
THEP TP550 4 11/16 SQ EXT RING 1/2
Construction
Drawn
Additional Information
Knockout Size
1/2 in;3/4 in
Number of Knockouts
12
Mounting Type
Box Mount
Standards Met
UL mA;Federal Specification W-J-800E;NEMA OS-1
package quantity
25 CT
Made in USA
yes
Knockouts
(8) 1/2", (4) 3/4"
dimensions
4.6900 IN X 4.6900 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP550
GTIN
00786189105506
UPC
786189105506
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square extension ring
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Lighting Fixtures
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat