TP691 - 2G 3-1/2" Deep Non-Gangable

Eaton

  • $18.56 (Each)
  • $18.56 (Each)

  • $185.56 (Per 10)

  • $1,855.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP691
Manufacturer
Eaton
Manufacturer's Part Number
TP691
Description
2G 3-1/2" Deep Non-Gangable
Eaton Crouse-Hinds Series Masonry Box, (4) 1/2", (4) 3/4", 3-1/2", (4) 1/2", (4) 3/4", Steel, Two-Gang, (2) 1/2", (2) 3/4", 44.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106916 / 00786189106916
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.56 (Each)
Carton
$18.56 (Each)
Standard Packaging
$185.56 (Per 10)
Resources
Attachments
 
 
TP691 - Specification Sheet
Tech Bulletins
 
 
TP691 - Tech Bulletin
Images
 
 
TP691 - Small Image
 
TP691 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
3-1/2
Height
3-3/4
Width
3-3/4
Descriptions
Product Type
2 G Mason Box 3 1/2 DP 1/2 and 3/4 Ko
Long Description
Eaton Crouse-Hinds series Masonry Box, (4) 1/2", (4) 3/4", 3-1/2", (4) 1/2", (4) 3/4", Steel, Two-gang, (2) 1/2", (2) 3/4", 44.0 cubic inch capacity
Special Features
Weight 120 Lb per 100
Construction
Welded
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Description
2G 3-1/2" DEEP NON-GANGABLE
extra long description
THEP TP691 2 G MASON BOX 3 1/2 DP 1
Additional Information
Knockouts
(4) 1/2 in, (4) 3/4 in_(4) 1/2 in, (4) 3/4 in
dimensions
3.7500 IN X 3.7500 IN X 3.7500 IN
Manufacturer Information
Manufacturers Part Number
TP691
Brand
Eaton
GTIN
00786189106916
UPC
786189106916
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
1.23
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat