TP695 - 6 G Mason Bxo 3 1/2 DP 1/2 and 3/4 Ko

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 9,999)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP695
Manufacturer
Eaton
Manufacturer's Part Number
TP695
Description
6 G Mason Bxo 3 1/2 DP 1/2 and 3/4 Ko
Eaton Crouse-Hinds Series Masonry Box, (12) 1/2", (12) 3/4", 3-1/2", (12) 1/2", (12) 3/4", Steel, Six-Gang, (2) 1/2", (2) 3/4", 132.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106954 / 00786189106954
Weight per unit
2.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TP695 - Small Image
 
TP695 - Large Image
 
TP695 - Large Image
 
TP695 - Large Image
Attachments
 
 
TP695 - Specification Sheet
Tech Bulletins
 
 
TP695 - Tech Bulletin
Other Links
 
 
TP695 - Other
 
TP695 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Width
11
Height
3-3/4
Depth
3-1/2
Descriptions
Product Type
6 G Mason Bxo 3 1/2 DP 1/2 and 3/4 Ko
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
extra long description
THEP TP695 6 G MASON BXO 3 1/2 DP 1
Description
6 G MASON BXO 3 1/2 DP 1/2 AND 3/4 KO
Long Description
Eaton Crouse-Hinds series Masonry Box, (12) 1/2", (12) 3/4", 3-1/2", (12) 1/2", (12) 3/4", Steel, Six-gang, (2) 1/2", (2) 3/4", 132.0 cubic inch capacity
Special Features
Weight 287 Lb per 100
Construction
Welded
Additional Information
Knockouts
(12) 1/2 in, (12) 3/4 in_(12) 1/2 in, (12) 3/4 in
dimensions
11.0000 IN X 3.7500 IN X 3.7500 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
TP695
GTIN
00786189106954
UPC
786189106954
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
2.87
Carton
1
Package
9999
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat