TP709 - 1G STL SW BX Ext Ring

Eaton

  • $8.38 (Each)
  • $8.38 (Each)

  • $419.20 (Per 50)

  • $838.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP709
Manufacturer
Eaton
Manufacturer's Part Number
TP709
Description
1G STL SW BX Ext Ring
Eaton Crouse-Hinds Series TP Switch Box Extension, Steel, Fits Inside All 3" X 2" Width Boxes, Maximum Adjustable Depth 0.78", Furnished With Mounting Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786189107098 / 00786189107098
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.38 (Each)
Carton
$8.38 (Each)
Standard Packaging
$419.20 (Per 50)
Resources
Attachments
 
 
TP709 - Specification Sheet
Images
 
 
TP709 - Large Image
 
TP709 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Descriptions
Description
1G STL SW BX EXT RING
Product Type
SW Box Extension
extra long description
THEP TP709 SW BOX EXTENSION
Features
Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets.
Special Features
Fits inside all 3" x 2" width boxes, maximum adjustable depth 0.78", furnished with mounting screws
Long Description
Eaton Crouse-Hinds series TP switch box extension, Steel, Fits inside all 3" x 2" width boxes, maximum adjustable depth 0.78", furnished with mounting screws
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 0.7800 IN
Manufacturer Information
Manufacturers Part Number
TP709
Brand
Eaton
GTIN
00786189107098
UPC
786189107098
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box extension
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat