TP738 - [10] 4~11/16IN Gfci

Eaton

  • $39.90 (Each)
  • $39.90 (Each)

  • $399.02 (Per 10)

  • $3,990.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP738
Manufacturer
Eaton
Manufacturer's Part Number
TP738
Description
[10] 4~11/16IN Gfci
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For One Ground Fault Interrupter, 9.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189107388 / 00786189107388
Weight per unit
0.505 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.90 (Each)
Carton
$39.90 (Each)
Standard Packaging
$399.02 (Per 10)
Resources
Attachments
 
 
TP738 - Specification Sheet
Tech Bulletins
 
 
TP738 - Tech Bulletin
Images
 
 
TP738 - Small Image
 
TP738 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
extra long description
THEP TP738 4 11/16 SQ 1 GRND FAULT
Product Type
4 11/16 SQ 1 GRND Fault Interr Surf CVR
Description
[10] 4~11/16IN GFCI
Long Description
Eaton Crouse-Hinds series Square Surface Cover, 4-11/16", Raised surface, Steel, For one ground fault interrupter, 9.0 cubic inch capacity
Special Features
Weight 45 Lb per 100
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Additional Information
dimensions
4.6900 IN X 4.6900 IN X 0.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP738
GTIN
00786189107388
UPC
786189107388
Taxonomies, Classifications, and Categories
Type
Square surface cover
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.505
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat