TP821 - Partition 3-1/2" Box

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP821
Manufacturer
Eaton
Manufacturer's Part Number
TP821
Description
Partition 3-1/2" Box
Eaton Crouse-Hinds Series Masonry Box Partition, Non-Metallic, Non-Metallic Partition For 3-1/2" Deep Masonry Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189108217 / 00786189108217
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
TP821 - Specification Sheet
Tech Bulletins
 
 
TP821 - Tech Bulletin
Images
 
 
TP821 - Large Image
 
TP821 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Unpainted
Descriptions
Description
PARTITION 3-1/2" BOX
Product Type
Partition For 3 1/2 DP Msry Box
Long Description
Eaton Crouse-Hinds series Masonry Box Partition, Non-metallic, Non-metallic partition for 3-1/2" deep masonry boxes
Special Features
Weight 4 Lb per 100
Construction
Welded
extra long description
THEP TP821 PARTITION FOR 3 1/2 DP M
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Additional Information
dimensions
3.7500 IN X 3.5000 IN X 0.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP821
GTIN
00786189108217
UPC
786189108217
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry box partition
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat