TSC05 - Seal Compound .5oz

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSC05
Manufacturer
Eaton
Manufacturer's Part Number
TSC05
Description
Seal Compound .5oz
Eaton Crouse-Hinds Series TSC Epoxy Sealing Compound, 0.5 Oz Tube, Quantity Of 10
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274886558 / 00782274886558
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TSC05 - Small Image
 
TSC05 - Large Image
 
TSC05 - Large Image
 
TSC05 - Large Image
Attachments
 
 
TSC05 - Specification Sheet
Tech Bulletins
 
 
TSC05 - Tech Bulletin
Other Links
 
 
TSC05 - Other
 
TSC05 - Other
 
TSC05 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Epoxy
Material, Color, and Finish
Color
Green
Dimensions and Weight
Size
0.5 Oz
Descriptions
extra long description
CRS-H TSC05 10 0.5OZ TUBE TSC EPOXY
Description
SEAL COMPOUND .5OZ
Product Type
10 0.5OZ Tube TSC Epoxy Sealing Compound
Features
ES explosionproof sealing hubs from Eaton Crouse-Hinds Division are used to seal vertical conduit risers at switchgear and motor control centers, sheet metal structures or cast boxes and enclosures. When used with TSC sealing compound, ES hubs can seal horizontal conduit runs at enclosures. TSC epoxy sealing compound is a two-part epoxy sealing compound that may be used to seal ES sealing hubs. It is quick and easy to measure, mix and install. The compound is kneaded until a uniform color is obtained.
Long Description
Eaton Crouse-Hinds series TSC epoxy sealing compound, 0.5 oz tube, quantity of 10
Special Features
Explosionproof, Watertight
Additional Information
specific gravity
1.894140
Form
Putty
dimensions
5.0000 IN X 1.0000 IN X 1.0000 IN
Temperature Range
90 Deg F (Storage)
Manufacturer Information
Manufacturers Part Number
TSC05
Brand
Eaton
GTIN
00782274886558
UPC
782274886558
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Epoxy sealing compound
Packaging
Weight per each
0.82
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat