UNF305SA - 1" Alu Female Union

Eaton

  • $108.11 (Each)
  • $108.11 (Each)

  • $540.55 (Per 5)
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
UNF305SA
Manufacturer
Eaton
Manufacturer's Part Number
UNF305 SA
Description
1" Alu Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Copper-Free Aluminum, Group B Rated, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101842 / 00782274101842
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.11 (Each)
Standard Packaging
$540.55 (Per 5)
Resources
Tech Bulletins
 
 
UNF305SA - Tech Bulletin
Attachments
 
 
UNF305SA - Specification Sheet
Images
 
 
UNF305SA - Large Image
 
UNF305SA - Large Image
 
UNF305SA - Small Image
Other Links
 
 
UNF305SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Description
1" ALU FEMALE UNION
Product Type
1 NPT Female Al Unf Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNF305 SA 1 NPT FEMALE AL UNF
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, Group B rated, 1"
Special Features
1-7/8 In Diameter X 2 In Length
Additional Information
dimensions
2.0900 IN X 2.0300 IN X 2.0300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNF305 SA
GTIN
00782274101842
UPC
782274101842
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.27
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF305SA.
Jump To:

Cross Referenced

These items are similar to UNF305SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XU4 Adalet 00781063183038
UNF100NR-A Appleton Electric 00781381234160
UNF305-SA Eaton Crouse-Hinds 00782274101842
GUF-3 Killark 00783936270036
UNF-100A O-Z Gedney 00783126551808

* All prices subject to change.

Begin Live Chat