UNJ2 - UNJ2 Flex Fixt HGR

Eaton

  • $211.95 (Each)
  • $211.95 (Each)

  • $1,059.75 (Per 5)
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
UNJ2
Manufacturer
Eaton
Manufacturer's Part Number
UNJ2
Description
UNJ2 Flex Fixt HGR
Eaton Crouse-Hinds Series Unj Flexible Fixture Hanger, 125 LB, 3/4" Luminaire Stem Size, Malleable Iron, Pendant Mount, 3/4" Nipple Size, Ball Type
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782274646305 / 00782274646305
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.95 (Each)
Standard Packaging
$1,059.75 (Per 5)
Resources
Images
 
 
UNJ2 - Small Image
 
UNJ2 - Large Image
 
UNJ2 - Large Image
 
UNJ2 - Large Image
Attachments
 
 
UNJ2 - Specification Sheet
Tech Bulletins
 
 
UNJ2 - Tech Bulletin
Other Links
 
 
UNJ2 - Other
 
UNJ2 - Other
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
Malleable Iron Body/Nipple, Copper Free Aluminum Clamp
Dimensions and Weight
Size
3/4 In Fixture Stem, 3/4 In Hub
Descriptions
Product Type
Unj Unhc Hangers-Fix Hangers N
Features
Designed for use with pendant mount industrial or Class I, Division 2 light fixtures, AHG, ARB, UNJ and UNJC flexible fixture hangers from Eaton's Crouse-Hinds Division connect to a conduit hub or the hub cover of a supporting conduit fitting. The ball or cushion type support allows the light fixture to swing in any direction.
Description
UNJ2 FLEX FIXT HGR
extra long description
CRS-H UNJ2 UNJ UNHC HANGERS-FIX HAN
Long Description
Eaton Crouse-Hinds series UNJ flexible fixture hanger, 125 lb, 3/4" luminaire stem size, Malleable iron, Pendant mount, 3/4" nipple size, Ball type
Additional Information
dimensions
4.9500 IN X 3.8300 IN X 0.9900 IN
Manufacturer Information
Manufacturers Part Number
UNJ2
Brand
Eaton
GTIN
00782274646305
UPC
782274646305
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Flexible Fixture Hanger
Packaging
Weight per each
1.09
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNJ2.
Jump To:

Cross Referenced

These items are similar to UNJ2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNJ-75 Appleton Electric 00781381695305
UNJ2 Eaton Crouse-Hinds 00782274646305
FKA-22 Killark 00783936170930
UNJ-75N O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat