UNL205 - 3/4" Female/Male 90D Elbow

Eaton

  • $77.35 (Each)
  • $77.35 (Each)

  • $773.50 (Per 10)
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
UNL205
Manufacturer
Eaton
Manufacturer's Part Number
UNL205
Description
3/4" Female/Male 90D Elbow
90° Elbow, 3/4 to 3/4 In Trade Size, Unl Model, Angle Shape, Electro Galvanized and Aluminum Acrylic Paint, Female to Male Connection, 2-7/8 In Length, 1-13/16 In Width, 1-13/16 In Diameter, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274647302 / 00782274647302
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.35 (Each)
Standard Packaging
$773.50 (Per 10)
Resources
Tech Bulletins
 
 
UNL205 - Tech Bulletin
Attachments
 
 
UNL205 - Specification Sheet
Images
 
 
UNL205 - Large Image
 
UNL205 - Large Image
 
UNL205 - Large Image
 
UNL205 - Large Image
Other Links
 
 
UNL205 - Other
 
UNL205 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
connection
Threaded
Dimensions and Weight
Length
2-7/8 in
Width
1-13/16 in
Diameter
1-13/16 in
Descriptions
Product Type
90° Elbow
Long Description
90° Elbow, 3/4 to 3/4 in Trade Size, UNL Model, Angle Shape, Electro Galvanized and Aluminum Acrylic Paint, Female to Male Connection, 2-7/8 in Length, 1-13/16 in Width, 1-13/16 in Diameter, 0.75 lb
Short Description
90° Elbow, 3/4 to 3/4 in, Electro Galvanized and Aluminum Acrylic Painted
Special Features
Strong and Durable Construction
Description
3/4" FEMALE/MALE 90D ELBOW
extra long description
CRS-H UNL205 3/4 NPT 90 DEGREE ANG
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Connection Type
Female to Male
Enclosure Type
Class I Div 1 and 2 Group A B C D, Class Ii Div 1 Group E F G, Class Ii Div 2 Group F G, Class Iii
for use with
Rigid Conduit
Standards Met
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified
package quantity
1 ct
Made in USA
yes
dimensions
2.8800 IN X 1.8100 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNL205
Model
UNL
GTIN
00782274647302
UPC
782274647302
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Trade Size
Trade Size
3/4 to 3/4 in
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNL205.
Jump To:

Cross Referenced

These items are similar to UNL205 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNL75N Appleton Electric 00781381234214
UNL205 Eaton Crouse-Hinds 00782274647302
GUML-2M Killark 00783936012117

* All prices subject to change.

Begin Live Chat