UNY905 - 3-1/2" Male Union

Eaton

  • $711.74 (Each)
  • $711.74 (Each)

Availability: Currently Out Of Stock
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
UNY905
Manufacturer
Eaton
Manufacturer's Part Number
UNY905
Description
3-1/2" Male Union
Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Feraloy Iron Alloy, Group B Rated, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274648705 / 00782274648705
Weight per unit
10.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$711.74 (Each)
Resources
Tech Bulletins
 
 
UNY905 - Tech Bulletin
Attachments
 
 
UNY905 - Specification Sheet
Images
 
 
UNY905 - Large Image
 
UNY905 - Large Image
Other Links
 
 
UNY905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Male Threaded
Descriptions
Product Type
3 1/2 NPT Male Uny Union
Description
3-1/2" MALE UNION
extra long description
CRS-H UNY905 3 1/2 NPT MALE UNY UNI
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Special Features
5-11/16 In Diameter X 5-1/2 In Length
Long Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Feraloy iron alloy, Group B rated, 3-1/2"
Additional Information
dimensions
6.5600 IN X 5.6900 IN X 5.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNY905
GTIN
00782274648705
UPC
782274648705
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
10.7
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY905.
Jump To:

Cross Referenced

These items are similar to UNY905 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY350R Appleton Electric 00781381696708
UNY905 Eaton Crouse-Hinds 00782274648705
UNY9 Killark 00783936012087
UNY-350 O-Z Gedney 00783126553161
UNY905TB Thomas & Betts 00786210971032
UNY905 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat