VMV3LUNV1 - 120-277V Lumnr 41W

Eaton Crouse-Hinds Series

  • $2980.45 (Each)
  • $2,980.45 (Each)
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
VMV3LUNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
VMV3L/UNV1
Description
120-277V Lumnr 41W
00662276355934|0662276|662276355934|66227635593|35593|VMV3L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV3L/UNV1|Crouse VMV3L/UNV1|Crouse-Hinds Company VMV3L/UNV1|Crousehinds VMV3L/UNV1|Crouse-Hinds VMV3L/UNV1|Eaton Crouse-Hinds VMV3L/UNV1|Eaton VMV3L/UNV1|Eeton Crouse-Hinds VMV3L/Unv1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276355934 / 00662276355934
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,980.45 (Each)
Resources
Images
 
 
VMV3LUNV1 - Small Image
 
VMV3LUNV1 - Large Image
Attachments
 
 
VMV3LUNV1 - Specification Sheet
Brochures
 
 
VMV3LUNV1 - Brochure
Other Links
 
 
VMV3LUNV1 - Other
 
VMV3LUNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.11 to 0.24@127 to 277VAC A
Voltage Rating
277 VAC
Wattage
29 WTT
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Descriptions
Description
120-277V LUMNR 41W
Product Type
Led LT Less Mount Module
extra long description
CRSH VMV3L/UNV1 LED LT LESS MOUNT M
Features
Champ VMV LED is our flagship LED fixture for Class I and Class II hazardous area mid bay and high bay downlighting. It is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. Champ VMV LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I,
Long Description
00662276355934|0662276|662276355934|66227635593|35593|VMV3L/UNV1|LED LT LESS MOUNT MODULE|Crouse Hinds VMV3L/UNV1|Crouse VMV3L/UNV1|CROUSE-HINDS COMPANY VMV3L/UNV1|CrouseHinds VMV3L/UNV1|CROUSE-HINDS VMV3L/UNV1|Eaton Crouse-Hinds VMV3L/UNV1|Eaton VMV3L/UNV1|Eeton Crouse-Hinds VMV3L/UNV1
Special Features
Glass Lens
Additional Information
average life
60,000 Hrs @ 55C
lumens
78364308382
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
VMV3L/UNV1
sub brand
Champ
GTIN
00662276355934
UPC
662276355934
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Type V Optics
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Mounting
Fixture Less Mounting Module
Application
High/Low Bay for heavy industrial plants, refineries, petrochemical plants, mining, platforms, loading docks, tunnels etc
standard
uL 1598, 1598A, 844, CSA C22.2, IEC/ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VMV3LUNV1.
Jump To:

Similar Items

Similar items are close alternatives to VMV3LUNV1, though they may not be 100% alike.

Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent...
  • Our Part #: VMVL3UNV1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VMVL-3-UNV1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,576.53) ·
VMVL3UNV1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,576.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat