VMV5LUNV34 - 43W, 347-480V Led LT FX

Eaton Crouse-Hinds Series

  • $3443.65 (Each)
  • $3,443.65 (Each)
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
VMV5LUNV34
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
VMV5L/UNV34
Description
43W, 347-480V Led LT FX
00662276423985|0662276|662276423985|66227642398|42398|VMV5L/UNV34|Led LT Less Mount Module 5000 Lumens 480V|Crouse Hinds VMV5L/UNV34|Crouse VMV5L/UNV34|Crouse-Hinds Company VMV5L/UNV34|Crousehinds VMV5L/UNV34|Crouse-Hinds VMV5L/UNV34|Eaton Crouse-Hinds VMV5L/UNV34|Eaton VMV5L/UNV34|Eeton Crouse-Hinds VMV5L/Unv34
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276423985 / 00662276423985
Weight per unit
24.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,443.65 (Each)
Resources
Images
 
 
VMV5LUNV34 - Small Image
 
VMV5LUNV34 - Large Image
 
VMV5LUNV34 - Large Image
Attachments
 
 
VMV5LUNV34 - Specification Sheet
Brochures
 
 
VMV5LUNV34 - Brochure
Other Links
 
 
VMV5LUNV34 - Other
 
VMV5LUNV34 - Other
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
347 to 480
amperage rating
Eaton Crouse-Hinds
connection
Eaton Crouse-Hinds
Lamp Type
LED
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Descriptions
Description
43W,347-480V LED LT FX
extra long description
CRS-H VMV5L/UNV34 LED LT LESS MOUNT
Product Type
Led LT Less Mount Module 5000 Lumens 480V
Long Description
00662276423985|0662276|662276423985|66227642398|42398|VMV5L/UNV34|LED LT LESS MOUNT MODULE 5000 LUMENS 480V|Crouse Hinds VMV5L/UNV34|Crouse VMV5L/UNV34|CROUSE-HINDS COMPANY VMV5L/UNV34|CrouseHinds VMV5L/UNV34|CROUSE-HINDS VMV5L/UNV34|Eaton Crouse-Hinds VMV5L/UNV34|Eaton VMV5L/UNV34|Eeton Crouse-Hinds VMV5L/UNV34
Features
Champ VMV LED is our flagship LED fixture for Class I and Class II hazardous area mid bay and high bay downlighting. It is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. Champ VMV LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I,
Additional Information
dimensions
13.0000 IN X 12.7500 IN X 13.1300 IN
Cord Type
Eaton Crouse-Hinds
lumens
Eaton Crouse-Hinds
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
VMV5L/UNV34
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276423985
UPC
662276423985
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
Light fixture
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24.18
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
uL 1598, 1598A, 844, CSA C22.2, IEC/ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat