VMV9LUNV1 - 120-277V Lumnr 114W

Eaton Crouse-Hinds Series

  • $4628.26 (Each)
  • $4,628.26 (Each)
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
VMV9LUNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
VMV9L/UNV1
Description
120-277V Lumnr 114W
00662276357099|0662276|662276357099|66227635709|35709|VMV9L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV9L/UNV1|Crouse VMV9L/UNV1|Crouse-Hinds Company VMV9L/UNV1|Crousehinds VMV9L/UNV1|Crouse-Hinds VMV9L/UNV1|Eaton Crouse-Hinds VMV9L/UNV1|Eaton VMV9L/UNV1|Eeton Crouse-Hinds VMV9L/Unv1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276357099 / 00662276357099
Weight per unit
25.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,628.26 (Each)
Resources
Images
 
 
VMV9LUNV1 - Small Image
 
VMV9LUNV1 - Large Image
Attachments
 
 
VMV9LUNV1 - Specification Sheet
Brochures
 
 
VMV9LUNV1 - Brochure
Other Links
 
 
VMV9LUNV1 - Other
 
VMV9LUNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
114
Voltage Rating
120 to 277
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Material, Color, and Finish
Backing Material
Electrogalvanized Steel
Color
Osram
Dimensions and Weight
Length
Electrogalvanized Steel
Descriptions
Description
120-277V LUMNR 114W
Product Type
Led LT Less Mount Module
extra long description
CRS-H VMV9L/UNV1 LED LT LESS MOUNT
Features
Champ VMV LED is our flagship LED fixture for Class I and Class II hazardous area mid bay and high bay downlighting. It is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. Champ VMV LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I,
Long Description
00662276357099|0662276|662276357099|66227635709|35709|VMV9L/UNV1|LED LT LESS MOUNT MODULE|Crouse Hinds VMV9L/UNV1|Crouse VMV9L/UNV1|CROUSE-HINDS COMPANY VMV9L/UNV1|CrouseHinds VMV9L/UNV1|CROUSE-HINDS VMV9L/UNV1|Eaton Crouse-Hinds VMV9L/UNV1|Eaton VMV9L/UNV1|Eeton Crouse-Hinds VMV9L/UNV1
Special Features
Glass Lens
Additional Information
average life
60,000 Hrs @ 55C
Cord Type
Eaton Crouse-Hinds
Attachment Type
Electrogalvanized Steel
Coating
Electrogalvanized Steel
lumens
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
VMV9L/UNV1
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276357099
UPC
662276357099
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Type V Optics
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
25.1
Carton
1
Uses, Certifications, and Standards
Enclosure
Electrogalvanized Steel
Application
High/Low Bay for heavy industrial plants, refineries, petrochemical plants, mining, platforms, loading docks, tunnels etc
Mounting
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
uL 1598, 1598A, 844, CSA C22.2, IEC/ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VMV9LUNV1.
Jump To:

Similar Items

Similar items are close alternatives to VMV9LUNV1, though they may not be 100% alike.

Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 250W Hid Equivalen...
  • Our Part #: VMVL9UNV1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VMVL-9-UNV1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6,137.09) ·
VMVL9UNV1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,137.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat