XJG108SA - 4" Expansion Joint

Eaton

  • $3247.90 (Each)
  • $3,247.90 (Each)
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
XJG108SA
Manufacturer
Eaton
Manufacturer's Part Number
XJG108 SA
Description
4" Expansion Joint
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 8" Maximum Conduit Movement, 4" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274916095 / 00782274916095
Weight per unit
10.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,247.90 (Each)
Resources
Images
 
 
XJG108SA - Small Image
 
XJG108SA - Large Image
Attachments
 
 
XJG108SA - Specification Sheet
Brochures
 
 
XJG108SA - Brochure
Tech Bulletins
 
 
XJG108SA - Tech Bulletin
Other Links
 
 
XJG108SA - Other
 
XJG108SA - Other
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
Copper Free Aluminum
Descriptions
Description
4" EXPANSION JOINT
Product Type
4 Al CND Exp JNT Int GRD Max CNDT MVT 8
extra long description
CRS-H XJG108 SA 4 AL CND EXP JNT IN
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Long Description
Eaton Crouse-Hinds series XJG expansion coupling, Rigid/IMC, Copper-free aluminum, 8" maximum conduit movement, 4" trade size
Additional Information
dimensions
13.8100 IN X 6.6200 IN X 6.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XJG108 SA
GTIN
00782274916095
UPC
782274916095
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Expansion coupling
Packaging
Weight per each
10.55
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB1
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat