ZPL4UNV1 - 63W LT FX

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZPL4UNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
ZPL4/UNV1
Description
63W LT FX
00662276570849|0662276|662276570849|66227657084|57084|2PL4/UNV1|ZPL4/UNV1|Explosionproof Linear Led 4FT|Crouse 2PL4/UNV1|Crouse Hinds 2PL4/UNV1|Crouse Hinds ZPL4/UNV1|Crouse ZPL4/UNV1|Crousehinds 2PL4/UNV1|Crouse-Hinds 2PL4/UNV1|Crouse-Hinds Company 2PL4/UNV1|Crouse-Hinds Company ZPL4/UNV1|Crousehinds ZPL4/UNV1|Crouse-Hinds ZPL4/UNV1|Eaton 2PL4/UNV1|Eaton Crouse-Hinds 2PL4/UNV1|Eaton Crouse-Hinds ZPL4/UNV1|Eaton ZPL4/UNV1|Eeton Crouse-Hinds 2PL4/UNV1|Eeton Crouse-Hinds ZPL4/Unv1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276570849 / 00662276570849
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ZPL4UNV1 - Small Image
 
ZPL4UNV1 - Large Image
Brochures
 
 
ZPL4UNV1 - Brochure
Attachments
 
 
ZPL4UNV1 - Specification Sheet
Other Links
 
 
ZPL4UNV1 - Other
 
ZPL4UNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277VAC, 50-60 HZ, 108-250VDC
amperage rating
Eaton Crouse-Hinds
Wattage
63
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Shape
Rectangular
Material, Color, and Finish
Backing Material
Feraloy Iron Alloy Body and Gland Nut
Color
Silver
Dimensions and Weight
Length
Feraloy Iron Alloy Body and Gland Nut
Size
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Description
63W LT FX
Product Type
Explosionproof Linear Led 4FT
Long Description
00662276570849|0662276|662276570849|66227657084|57084|2PL4/UNV1|ZPL4/UNV1|EXPLOSIONPROOF LINEAR LED 4FT|Crouse 2PL4/UNV1|Crouse Hinds 2PL4/UNV1|Crouse Hinds ZPL4/UNV1|Crouse ZPL4/UNV1|CrouseHinds 2PL4/UNV1|CROUSE-HINDS 2PL4/UNV1|CROUSE-HINDS COMPANY 2PL4/UNV1|CROUSE-HINDS COMPANY ZPL4/UNV1|CrouseHinds ZPL4/UNV1|CROUSE-HINDS ZPL4/UNV1|Eaton 2PL4/UNV1|Eaton Crouse-Hinds 2PL4/UNV1|Eaton Crouse-Hinds ZPL4/UNV1|Eaton ZPL4/UNV1|Eeton Crouse-Hinds 2PL4/UNV1|Eeton Crouse-Hinds ZPL4/UNV1
Special Features
Explosionproof
Additional Information
Cord Type
Eaton Crouse-Hinds
lumens
Eaton Crouse-Hinds
Attachment Type
Feraloy Iron Alloy Body and Gland Nut
average life
60,000 HOURS
Coating
Feraloy Iron Alloy Body and Gland Nut
Knockouts
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
battery life
Full Wattage
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ZPL4/UNV1
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276570849
UPC
662276570849
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
LED Light Fixture
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Feraloy Iron Alloy Body and Gland Nut
Enclosure
Feraloy Iron Alloy Body and Gland Nut
Mounting
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 844, CSA 22.2 No. 137
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat