1474003J - 8/3 WG Romex-Pieces

Cerro Wire LLC

  • $1.91 (Each)
  • $1.91 (Each)

  • $1,906.68 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1474003J
Manufacturer
Cerro Wire LLC
Manufacturer's Part Number
147-4003J
Description
8/3 WG Romex-Pieces
8-3 NMB Stranded With Ground 500FT Reel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
048243263660 / 00048243263660
Weight per unit
126.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.91 (Each)
Carton
$1.91 (Each)
Resources
Images
 
 
1474003J - Large Image
 
1474003J - Small Image
Other Links
 
 
1474003J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Voltage Rating
600
amperage rating
55
Conductor Size
8
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Product Type
8-3 NMB STR W/G 500FT RL
Description
8/3 WG ROMEX-PIECES
extra long description
CERRO 147-4003J 8-3 NMB STR W/G 500
Long Description
8-3 NMB Stranded With Ground 500FT Reel
Special Features
SLiPWire™ Technology
Additional Information
outside diameter
0.53
strands
7
Manufacturer Information
Brand
Cerro Wire LLC
Manufacturers Part Number
147-4003J
GTIN
00048243263660
UPC
048243263660
Taxonomies, Classifications, and Categories
Type
NM-B
Category Description
BUILDING WIRE
Packaging
Weight per each
126.65
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat