2TG843201UNV741 - 2X4 Troffer W/741 Lamps

Daybrite/Cfi

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2TG843201UNV741
Manufacturer
Daybrite/Cfi
Manufacturer's Part Number
2TG843201UNV14EBLPT741
Description
2X4 Troffer W/741 Lamps
Recessed Light Fixture, Phosphate Treated Baked White Enamel Finish; 48 Inch; 24 Inch; 3-3/16 Inch; 48 Inch Lamp Length; 4 FT Nominal Length; 2 FT Nominal Width; Electronic Ballast Type; 4 Lamp(S); No Lamp Included; 32WT8 Lamp Type; 32 W Lamp Wattage
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
73434098191
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2TG843201UNV741 - Small Image
 
2TG843201UNV741 - Large Image
Attachments
 
 
2TG843201UNV741 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
32 W
Lamp Type
32WT8
Number of Lamps
4
Ballast Type
Electronic
Lamp Included
NO
Material, Color, and Finish
Finish
Phosphate Treated Baked White Enamel
Dimensions and Weight
Width
24 INCH
Height
3-3/16 INCH
Length
48 INCH
Descriptions
Product Type
Recessed Light Fixture
Additional Information
Approval UL (Canada and US); Application Damp Location; Color Rendering Index 70; Color Temperature in Kelvin 4100; Includes (1) 4-Lamp Ballast
Commodity Description
FLUORESCENT RECESSED ARCHITECTURAL & SPECIFICATION LIGHTING
Long Description
RECESSED LIGHT FIXTURE, PHOSPHATE TREATED BAKED WHITE ENAMEL FINISH; 48 INCH; 24 INCH; 3-3/16 INCH; 48 INCH LAMP LENGTH; 4 FT NOMINAL LENGTH; 2 FT NOMINAL WIDTH; ELECTRONIC BALLAST TYPE; 4 LAMP(S); NO LAMP INCLUDED; 32WT8 LAMP TYPE; 32 W LAMP WATTAGE
Description
2X4 TROFFER W/741 LAMPS
extra long description
PHOSPHATE TREATED BAKED WHITE ENAMEL FINISH; 48 INCH; 24 INCH; 3-3/16 INCH; 48 INCH LAMP LENGTH; 4 FT NOMINAL LENGTH; 2 FT NOMINAL WIDTH; ELECTRONIC BALLAST TYPE; 4 LAMP(S); NO LAMP INCLUDED; 32WT8 LAMP TYPE; 32 W LAMP WATTAGE; 120 TO 277 V LAMP/BALLAST VOLTAGE; #12 PATTERN PRISMATIC ACRYLIC LENS TYPE; FLAT STEEL FRAME, WHITE DOOR; GRID TRIM TYPE; APPROVAL UL (CANADA AND US); APPLICATION DAMP LOCATION; COLOR RENDERING INDEX 70; COLOR TEMPERATURE IN KELVIN 4100; INCLUDES (1) 4-LAMP BALLAST; T MODEL
Additional Information
Lens Type
#12 PATTERN PRISMATIC ACRYLIC
Lamp/Ballast Voltage
120 TO 277 V
Nominal Width
2 FT
Nominal Length
4 FT
Lamp Length
48 INCH
Door Type
FLAT STEEL FRAME, WHITE DOOR
Trim Type
GRID
Manufacturer Information
Manufacturers Part Number
2TG843201UNV14EBLPT741
Brand
Daybrite/Cfi
Model
T
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat