DI120VSBPD3024BZ - Di-120V-Saber-PD30-24-BZ

Diode Led

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI120VSBPD3024BZ
Manufacturer
Diode Led
Manufacturer's Part Number
DI-120V-SABER-PD30-24-BZ-V2
Description
Di-120V-Saber-PD30-24-BZ
Fencer® Saber™ Premium Diffusion - 120V, 3000K, 98 Cri, Bronze, 24 In., Version 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
848333011184 / 00848333011184
Weight per unit
1.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DI120VSBPD3024BZ - Small Image
 
DI120VSBPD3024BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Contemporary Modern
Descriptions
Description
DI-120V-SABER-PD30-24-BZ
Product Type
Premium Diffusion
Long Description
FENCER® SABER™ Premium Diffusion - 120V, 3000K, 98 CRI, Bronze, 24 in., Version 2
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-120V-SABER-PD30-24-BZ-V2
GTIN
00848333011184
UPC
848333011184
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
1.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat