DI12VBL3080100 - 3000K 100' Tape Spool

Diode Led

  • $1255.83 (Each)
  • $1,255.83 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI12VBL3080100
Manufacturer
Diode Led
Manufacturer's Part Number
DI-12V-BL63-80100
Description
3000K 100' Tape Spool
Blaze™ 12V Led Tape Light, 80 Cri, 6300K - 100 FT.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333002618 / 00848333002618
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,255.83 (Each)
Resources
Images
 
 
DI12VBL3080100 - Small Image
 
DI12VBL3080100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
3000K 100' TAPE SPOOL
Product Type
Led Tape Light
Long Description
BLAZE™ 12V LED Tape Light, 80 CRI, 6300K - 100 ft.
Additional Information
Voltage
12.00 IN
Category
Specialty Items
Safety Rating
UL mA
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-12V-BL63-80100
GTIN
00848333002618
UPC
848333002618
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat