DI12VSE60W - 60W 12V SW Dim/Driver

Diode Led

  • $195.30 (Each)
  • $195.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI12VSE60W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-12V-SE-60W
Description
60W 12V SW Dim/Driver
Switchex 12V Switch/Driver Combo - 60W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
848333004940 / 00848333004940
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.30 (Each)
Resources
Images
 
 
DI12VSE60W - Small Image
 
DI12VSE60W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
60W 12V SW DIM/DRIVER
Long Description
SWITCHEX 12V Switch/Driver Combo - 60W
Product Type
Switch/Driver Combo
Additional Information
Voltage
120.00 LBS
Category
Specialty Items
Safety Rating
UL mA
Manufacturer Information
Manufacturers Part Number
DI-12V-SE-60W
Brand
Diode Led
GTIN
00848333004940
UPC
848333004940
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmers
Packaging
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat