DICPCHA4548 - 4' 45DEG Channel

Diode Led

  • $44.10 (Each)
  • $44.10 (Each)

  • $441.00 (Per 10)
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
DICPCHA4548
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CPCHA-4548
Description
4' 45DEG Channel
Channel, Industrial Application, 4 FT Length, Aluminum Material, Wall Mount, 1 CT;10 CT Package Quantity, Chromapath(TM) Sub Brand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
N/A
UPC/GTIN
848333007675 / 00848333007675
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.10 (Each)
Standard Packaging
$441.00 (Per 10)
Resources
Images
 
 
DICPCHA4548 - Small Image
 
DICPCHA4548 - Small Image
 
DICPCHA4548 - Large Image
 
DICPCHA4548 - Large Image
Specifications Sheets
 
 
DICPCHA4548 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Dimensions and Weight
Length
4 ft
Descriptions
Product Type
Channel
Long Description
Channel, Industrial Application, 4 ft Length, Aluminum Material, Wall Mount, 1 CT;10 CT Package Quantity, Chromapath(TM) Sub Brand
Features
CHROMAPATH(R) Builder Channels protect and provide light diffusion for indoor LED tape light. CHROMAPATH Builder Channels provide a rigid, dust proof housing that can be mounted on virtually any flat surface. These channels can be custom cut, as well as mounted end to end to any total length. These sturdy but lightweight matte finish anodized aluminum channels are sold in 48 inch, 96 inch and custom-length sections. These channels can help create sleek, completely customized LED tape lighting installations
Short Description
Channel, Aluminum, 4 in (L)
Description
4' 45DEG CHANNEL
Additional Information
Mounting Type
Wall Mount
package quantity
1 CT;10 CT
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
DI-CPCHA-4548
sub brand
Chromapath(TM)
Brand
Diode Led
GTIN
00848333007675
UPC
848333007675
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Fixture Accents/Parts
Packaging
Weight per each
1.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DICPCHA4548.
Jump To:

Similar Items

Similar items are close alternatives to DICPCHA4548, though they may not be 100% alike.

Economy Extrusion, 45-Deg Anod, Alum Incl. Frosted Lens, 1M, .74" X .74"
  • Our Part #: EE45AAFR1M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EE45-AAFR-1M
  • Manufacturer: American Lighting, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.92) ·
EE45AAFR1M - American Lighting, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat