RB581RBBEN - 277V SPDT Rocker Switch

DIS

  • $0.95 (Each)
  • $0.95 (Each)

  • $1,425.00 (Per 1,500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB581RBBEN
Manufacturer's Part Number
RB581RBBEN
Description
277V SPDT Rocker Switch
Rocker Switch, Commercial;Industrial Application, Made In Usa, 1 CT;1500 PK Package Quantity, 277 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Standard Packaging
$1,425.00 (Per 1,500)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 V
Descriptions
Product Type
SPDT Rocker Switch
Rocker Switch
Long Description
Rocker Switch, Commercial;Industrial Application, Made in USA, 1 CT;1500 PK Package Quantity, 277 V Voltage Rating
Short Description
Rocker Switch, 227 V, SPDT, 1 CT;1500 PK
Description
277V SPDT ROCKER SWITCH
Additional Information
package quantity
1 CT;1500 PK
Made in USA
yes
Manufacturer Information
Brand
INDUSTRIAL ELECTRONIC
Manufacturers Part Number
RB581RBBEN
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
0
Carton
1
Package
1500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat