3000 - 3000' Conduit Measuring Tape

LH Dottie

  • $138.58 (Each)
  • $138.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3000
Manufacturer
LH Dottie
Manufacturer's Part Number
3000
Description
3000' Conduit Measuring Tape
Conduit Measuring Tape, 14 LB. Load, 3000 FT. Length, Polyester, 140 LB. Tensile Strength
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002300007 / 00781002300007
Weight per unit
4.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.58 (Each)
Resources
Images
 
 
3000 - Small Image
 
3000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Length
3000
Descriptions
Description
3000' CONDUIT MEASURING TAPE
Long Description
Conduit Measuring Tape, 14 lb. load, 3000 ft. length, Polyester, 140 lb. tensile strength
Special Features
Features: Polyester, Sequentially Marked, Abrasion Resistant
Product Type
3000' Conduit Measuring Tape 140#
extra long description
DOTTIE 3000 3000' Conduit Measuring
Additional Information
load
14
Tensile Strength
140
Manufacturer Information
Manufacturers Part Number
3000
Brand
LH DOTTIE
GTIN
00781002300007
UPC
781002300007
Taxonomies, Classifications, and Categories
Type
Conduit Measuring Tape
Category Description
TAPE
Packaging
Weight per each
4.12
Carton
1
Uses, Certifications, and Standards
Application
Measuring Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat