302 - Safety Yellow Rust Proof Paint

LH Dottie

  • $11.98 (Each)
  • $11.98 (Each)

  • $143.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
302
Manufacturer
LH Dottie
Manufacturer's Part Number
302
Description
Safety Yellow Rust Proof Paint
Rust Proof Paint, 16 Oz Aerosol Can, Solvent Base, Safety Yellow, 15 Min Dry Time, 11 SQ.FT Coverage, Maximum Of +300 °F, 14 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211507 - Spray paints
UPC/GTIN
088193003022 / 00088193003022
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.98 (Each)
Carton
$143.76 (Per 12)
Resources
Other Links
 
 
302 - Other
Brochures
 
 
302 - Brochure
Images
 
 
302 - Small Image
 
302 - Large Image
 
302 - Large Image
Specifications Sheets
 
 
302 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Safety Yellow
Base Type
Solvent
Color Family
YELLOW
Dimensions and Weight
Size
16
Descriptions
Description
SAFETY YELLOW RUST PROOF PAINT
Product Type
Rust Proof Paint
Long Description
Rust Proof Paint, 16 oz Aerosol Can, Solvent Base, Safety Yellow, 15 min Dry Time, 11 sq.ft Coverage, Maximum of +300 °F, 14 lb
Short Description
Rust Proof Paint, 16 oz/0.125 gal , Aerosol, Safety Yellow
extra long description
DOTTIE 302 Rust Proof Paint - SAFET
Special Features
Features: High Gloss, Will Not Chip or Peel
Additional Information
Container Capacity
16 oz;0.125 gal
Container Type
Aerosol Can
Physical Form
Gas
Dry Time
15 min
Coverage Area
11 sq.ft
Operating Temperature Range
Maximum of +300 °F
package quantity
8 RL/CA
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
302
GTIN
00088193003022
UPC
088193003022
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Rust Proof Paint
Packaging
Weight
14 lb
Weight per each
0.175
Carton
12
Uses, Certifications, and Standards
Application
Non-Galvanized Metal;Steel;Masonry;Wood;Machinery;Motors;Tools;Cabinets;Toolboxes;Steel Bars;Pipelines;Drums;Conduit;Ducts;Furniture and Ideal for Marking Hazard Area
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat